Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OX-10
CLOSE UP PLUG, FOR 2-1/2in.NPT ENTRY
This item cannot be canceled or returned
Description
CLOSE UP PLUG, FOR 2-1/2in.NPT ENTRY
Specifications
Specifications
| Manufacturer Part Number |
5220-4 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Fittings |
| Description |
CLOSE UP PLUG, FOR 2-1/2in.NPT ENTRY |
| Connection Type |
Slotted Head |
| Trade Size |
2-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Mounting |
Threaded |
| Approvals |
CSA, UL |
| Comments |
Explosionproof, Dust-Tight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |