OX-3CG-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OX-3CG-S

Killark Conduit Outlet Bodies

OX-3CG-S

Killark Conduit Outlet Bodies
OX-3 W/COVER & SILICONE GASK.
MFG Item Number
OX-3CG-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Conduit Outlet Bodies, Series
Item #
OX-3CG-S
OX-3 W/COVER & SILICONE GASK.

Series Information

Specifications

Specifications
Manufacturer Part Number OX-3CG-S
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description OX-3 W/COVER & SILICONE GASK.
Shape X
Number of Hubs 4
Cover Included Yes
Gasket Included Yes
Trade Size 1 "
Composition Copper Free Aluminum
Approvals CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.78 lbs