Series Information
| Manufacturer Part Number | 5220-1 |
|---|---|
| Manufacturer | Adalet |
| Family Series | Adalet Fittings |
| Description | CLOSE UP PLUG FOR CONDUIT ENTRIES - 1-1/4in. NPT |
| Connection Type | Slotted Head |
| Trade Size | 1-1/4 " |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 7, NEMA 9 |
| Mounting | Threaded |
| Approvals | CSA, UL |
| Comments | Explosionproof, Dust-Tight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |