Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OX-800 Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series, Ox-Gard Anti-Oxidant Compound, 8 Oz
OX-800 Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series, Ox-Gard Anti-Oxidant Compound, 8 Oz
This item cannot be canceled or returned
Description
Chemicals, Ox-Gard Anti-Oxidant Compound Series
Ox-Gard Anti-Oxidant Compound, 8 Oz
Ox-Gard Anti-Oxidant Compound Series Information
- Improves Conductivity; Penetrates Aluminum Oxide to Maintain Inter‑Strand and Inter‑Conductor Current Paths
- Produces a Cooler Connection
- Guards Against Oxidation
The perfect safeguard for aluminum‑to‑aluminum, aluminum‑to‑copper wire connections and aluminum conduit joints and copper‑to‑copper.
Specifications
Specifications
| Manufacturer Part Number |
OX-800 |
| Manufacturer |
Gardner Bender |
| Product Series |
Ox-Gard Anti-Oxidant Compound |
| Family Series |
Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series |
| Description |
Ox-Gard Anti-Oxidant Compound, 8 Oz |
| Container Size |
8 oz |
| Net Weight |
0.6042 lbs |
| Gross Weight |
0.575 lbs |
OX-800
Gardner Bender Chemicals, Ox-Gard Anti-Oxidant Compound Series