OX562KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OX562KE

Ohmite Resistors, OX Series

OX562KE

Ohmite Resistors, OX Series
RESISTOR, 5.6K OHM, 1 WATT, RoHS
MFG Item Number
OX562KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Resistors, OX Series
Item #
OX562KE
RESISTOR, 5.6K OHM, 1 WATT, RoHS

OX Series Information

  • Replaces 1 Watt Carbon Composition Resistors
  • Meets High Energy Density Demands
  • High Peak Power
  • 10% Tolerance
The OX Series of fixed ceramic resistors are ideal for circuitry associated with surges, high peak power or high energy. They offer enhanced performance in high voltage power supplies, R‑C snubber circuits, and inrush limiters. The OX resistors can often replace carbon composition resistors which can be difficult to source.

Specifications

Specifications
Manufacturer Part Number OX562KE
Manufacturer Ohmite
Product Series OX
Family Series Ohmite Resistors, OX Series
Description RESISTOR, 5.6K OHM, 1 WATT, RoHS COMPLIANT
Resistance 5,600 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Ceramic
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 300 VAC
Dielectric Voltage 500 V
Operating Temperature -40-428 °F
Tolerance % 10 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Net Weight 0.0032 lbs
Gross Weight 0.0032 lbs