OXA60U3X4QB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OXA60U3X4QB

ABB Switches, TruONE Series

OXA60U3X4QB

ABB Switches, TruONE Series
AB OXA60U3X4QT TRUONE ATS 200-480V
MFG Item Number
OXA60U3X4QB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TruONE Series
Item #
OXA60U3X4QB
AB OXA60U3X4QT TRUONE ATS 200-480V

TruONE Series Information

  • Easy to Install
  • Reduces risk of operator injury
  • Optimum Interface
  • Speed Up Your Project
  • Continuous Operation
  • Energy Efficiency
  • Optimized Logistics
  • Space Saving
The all‑new TruONE is the world's first true purpose‑built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self‑contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best‑in‑class reliability. Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future. In addition, unlike typical ATS solutions, TruONE allows emergency manual operation under load for immediate power restoration in the event of an equipment malfunction.

Specifications

Specifications
Manufacturer Part Number OXA60U3X4QB
Manufacturer ABB
Product Series TruONE
Family Series ABB Switches, TruONE Series
Description AB OXA60U3X4QT TRUONE ATS 200-480V
Number of Poles 3
Current Rating 60 A (UL)
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Voltage 200-480 VAC
Impulse Withstand Voltage 8 kV
Rated Insulation Voltage 1,000 V
Line Terminals Position Supplies on Bottom - Load on Top
Enclosed No
Protection Rating IP20
Net Weight 30.47 lbs
Gross Weight 30.47 lbs