OXB200U2X2QB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OXB200U2X2QB

ABB Switches, TruONE Series

OXB200U2X2QB

ABB Switches, TruONE Series
AB OXB200U2X2QT TRUONE DTS 200-480V
MFG Item Number
OXB200U2X2QB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TruONE Series
Item #
OXB200U2X2QB
AB OXB200U2X2QT TRUONE DTS 200-480V

TruONE Series Information

  • Easy to Install
  • Reduces risk of operator injury
  • Optimum Interface
  • Speed Up Your Project
  • Continuous Operation
  • Energy Efficiency
  • Optimized Logistics
  • Space Saving
The all‑new TruONE is the world's first true purpose‑built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self‑contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best‑in‑class reliability. Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future. In addition, unlike typical ATS solutions, TruONE allows emergency manual operation under load for immediate power restoration in the event of an equipment malfunction.

Specifications

Specifications
Manufacturer Part Number OXB200U2X2QB
Manufacturer ABB
Product Series TruONE
Family Series ABB Switches, TruONE Series
Description AB OXB200U2X2QT TRUONE DTS 200-480V
Number of Poles 2
Current Rating 200 A (UL)
Nominal Voltage 208 VAC, 240 VAC
Voltage 200-240 VAC
Impulse Withstand Voltage 8 kV
Rated Insulation Voltage 1,000 V
Line Terminals Position Supplies on Bottom - Load on Top
Enclosed No
Protection Rating IP20
Net Weight 27.2488 lbs
Gross Weight 27.2488 lbs