OY223KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OY223KE

Ohmite Resistors, OY Series

OY223KE

Ohmite Resistors, OY Series
RESISTOR, 22K OHM, 2 WATT, RoHS
MFG Item Number
OY223KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Resistors, OY Series
Item #
OY223KE
RESISTOR, 22K OHM, 2 WATT, RoHS

OY Series Information

  • Replaces 2 Watt Carbon Composition Resistors
  • Meets High Energy Density Demands
  • High Peak Power
  • 10% Tolerance
The OY Series of fixed ceramic resistors are ideal for circuitry associated with surges, high peak power or high energy. They offer enhanced performance in high voltage power supplies, R‑C snubber circuits, and inrush limiters. The OY resistors can often replace carbon composition resistors which can be difficult to source.

Specifications

Specifications
Manufacturer Part Number OY223KE
Manufacturer Ohmite
Product Series OY
Family Series Ohmite Resistors, OY Series
Description RESISTOR, 22K OHM, 2 WATT, RoHS COMPLIANT
Resistance 22,000 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Ceramic
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 400 VAC
Dielectric Voltage 700 V
Operating Temperature -40-428 °F
Tolerance % 10 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Net Weight 0.0056 lbs
Gross Weight 0.0056 lbs