Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZ331P67B ABB Industrial Accessories, ROUND HANDLE BLACK IP69K - 1SCA1114
MFG Item Number
OZ331P67B
OZ331P67B ABB Industrial Accessories, ROUND HANDLE BLACK IP69K - 1SCA1114
MFG Item Number
OZ331P67B
This item cannot be canceled or returned
Description
Industrial Accessories, Series
ROUND HANDLE BLACK IP69K - 1SCA1114
Specifications
Specifications
| Manufacturer Part Number |
OZ331P67B |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OZ331P67B PADLOCKABLE IP67 HANDLE |
| Shaft Size |
0.24 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| Protection Rating |
IP67, IP69K |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.1304 lbs |
| Gross Weight |
0.7 lbs |
OZ331P67B
ABB Industrial Accessories