Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OZ371PRY
ABB Industrial Accessories
PADL.HANDLE/CENTRAL MOUNTING
This item cannot be canceled or returned
Description
Industrial Accessories, Series
PADL.HANDLE/CENTRAL MOUNTING
Specifications
Specifications
| Manufacturer Part Number |
OZ371PRY |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OZ371PRY PADL.HANDLE/CENTRAL MOUNTING |
| Shaft Size |
0.24 " |
| Color |
Red, Yellow |
| Defeatable |
No |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.145 lbs |
OZ371PRY
ABB Industrial Accessories