Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OZXA-1200 ABB Terminals, TERM KIT 800A,1200A SW QTY 6/BAG
MFG Item Number
OZXA-1200
OZXA-1200 ABB Terminals, TERM KIT 800A,1200A SW QTY 6/BAG
MFG Item Number
OZXA-1200
This item cannot be canceled or returned
Description
TERM KIT 800A,1200A SW QTY 6/BAG
Specifications
Specifications
| Manufacturer Part Number |
OZXA-1200 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminals |
| Description |
Terminal Lug Kit, 6 Lugs/Kit, Accepts (4)2AWG-600MCM per Lug |
| Wire Size Range |
2 AWG-600 kcmil |
| Net Weight |
1.37 lbs |
| Gross Weight |
10.05 lbs |