Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OZXA-30

ABB Terminals

OZXA-30

ABB Terminals
TERMINAL LUG KIT, 800A, 6/KIT
MFG Item Number
OZXA-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
OZXA-30
TERMINAL LUG KIT, 800A, 6/KIT

Series Information

Specifications

Specifications
Manufacturer Part Number OZXA-30
Manufacturer ABB
Family Series ABB Terminals
Description TERMINAL LUG KIT, 800A, 6/KIT
Wire Size Range 2 AWG-600 kcmil
Net Weight 8.71 lbs
Gross Weight 6.36 lbs