P-5500-1018
Johnson Controls Panel Meters & Gauges, P-5500 Pneumatic Pressure Indicators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-5500-1018

Johnson Controls Panel Meters & Gauges, P-5500 Pneumatic Pressure Indicators Series

P-5500-1018

Johnson Controls Panel Meters & Gauges, P-5500 Pneumatic Pressure Indicators Series
Gage 3-1/2in. 0-2in.Wg
MFG Item Number
P-5500-1018
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, P-5500 Pneumatic Pressure Indicators Series
Item #
P-5500-1018
Gage 3-1/2in. 0-2in.Wg

P-5500 Pneumatic Pressure Indicators Series Information

  • Pressure Readout in in. WG, Psig and Equivalent Metric Scale (kPa and Pa) Printed in Blue
  • U‑Clamps Are Notched for Breakoff to Accommodate Various Panel Thicknesses
  • Mounts Flush with Provided U‑Clamps, or on Surface
  • Removable Clear Plastic Lens Cover for Easy Cleaning
  • Available in 3‑1/2 in. (89 mm) Size
The P‑5500 Pneumatic Pressure Indicator is an analog type gauge providing a continuous visual indication of pressure measurement of one transmitter in a 3 to 15 psig (21 to 105 kPa) pneumatic transmission system.

Specifications

Specifications
Manufacturer Part Number P-5500-1018
Manufacturer Johnson Controls
Product Series P-5500 Pneumatic Pressure Indicators
Family Series Johnson Controls Panel Meters & Gauges, P-5500 Pneumatic Pressure Indicators Series
Description Gage 3-1/2in. 0-2in.Wg
Range 0-2 " H2O
Case Size 3.5 "
Connection 1/8 NPT
Units Dual Scale: in H2O, kPa
Vacuum Measurement No
Window Composition Plastic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs