Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-A16R2-M5RB3 Grace Technologies Remote Access Interfaces, GracePort Series, SS/CompactLogix10FT/ETHER
MFG Item Number
P-A16R2-M5RB3
P-A16R2-M5RB3 Grace Technologies Remote Access Interfaces, GracePort Series, SS/CompactLogix10FT/ETHER
MFG Item Number
P-A16R2-M5RB3
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
SS/CompactLogix10FT/ETHER
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-A16R2-M5RB3 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
SS/CompactLogix10FT/ETHER |
| Number of Outlets |
(1) United Kingdom, Hong Kong, Ireland, Singapore, Malaysia Receptacle |
| GFCI |
No |
| Circuit Breaker |
3 A |
| Other Connectors |
A-B CompactLogix |
| Mounting |
Surface Mount |
| Material |
Stainless Steel |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-A16R2-M5RB3
Grace Technologies Remote Access Interfaces, GracePort Series