Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-B10Q9-M5RE0 Grace Technologies Remote Access Interfaces, GracePort Series, S4XControlNet10Ft/DB9M/F/
MFG Item Number
P-B10Q9-M5RE0
P-B10Q9-M5RE0 Grace Technologies Remote Access Interfaces, GracePort Series, S4XControlNet10Ft/DB9M/F/
MFG Item Number
P-B10Q9-M5RE0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
S4XControlNet10Ft/DB9M/F/
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-B10Q9-M5RE0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
S4XControlNet10Ft/DB9M/F/ |
| Number of Outlets |
(1) Continental European Receptacle |
| GFCI |
No |
| Mounting |
Surface Mount |
| Material |
Stainless Steel |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-B10Q9-M5RE0
Grace Technologies Remote Access Interfaces, GracePort Series