P-B14R3-H3R0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-B14R3-H3R0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4A-BSLC500DH-485/DB9

MFG Item Number
P-B14R3-H3R0

P-B14R3-H3R0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4A-BSLC500DH-485/DB9

MFG Item Number
P-B14R3-H3R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-B14R3-H3R0
N12/4A-BSLC500DH-485/DB9

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-B14R3-H3R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4A-BSLC500DH-485/DB9
Number of Outlets (1) 120 V Receptacle
GFCI No
Other Connectors A-B SLC500 DH-485
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
D-sub 9 Pin Female to Male
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs