P-B6#2B14-K4R0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-B6#2B14-K4R0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12(2)ABDHTER/ABSLC

MFG Item Number
P-B6#2B14-K4R0

P-B6#2B14-K4R0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12(2)ABDHTER/ABSLC

MFG Item Number
P-B6#2B14-K4R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-B6#2B14-K4R0
UL12(2)ABDHTER/ABSLC

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-B6#2B14-K4R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description UL12(2)ABDHTER/ABSLC
Number of Outlets (1) 120 V Receptacle
GFCI No
Other Connectors A-B SLC500 DH-485
Mounting Surface Mount
NEMA Rating NEMA 12
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs