P-B9R2-H3R3-P3UXXX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-B9R2-H3R3-P3UXXX Grace Technologies Remote Access Interfaces, GracePort Series, TBD/N12/4DH/+(8MDIN-DB9)/Ethe

MFG Item Number
P-B9R2-H3R3-P3UXXX

P-B9R2-H3R3-P3UXXX Grace Technologies Remote Access Interfaces, GracePort Series, TBD/N12/4DH/+(8MDIN-DB9)/Ethe

MFG Item Number
P-B9R2-H3R3-P3UXXX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-B9R2-H3R3-P3UXXX
TBD/N12/4DH/+(8MDIN-DB9)/Ethe

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-B9R2-H3R3-P3UXXX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description TBD/N12/4DH/+(8MDIN-DB9)/Ethe
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs