P-D4R2-M6R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-D4R2-M6R3 Grace Technologies Remote Access Interfaces, GracePort Series, S4X316/DeviceNet/

MFG Item Number
P-D4R2-M6R3

P-D4R2-M6R3 Grace Technologies Remote Access Interfaces, GracePort Series, S4X316/DeviceNet/

MFG Item Number
P-D4R2-M6R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-D4R2-M6R3
S4X316/DeviceNet/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-D4R2-M6R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description S4X316/DeviceNet/
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Other Connectors DeviceNet
Mounting Surface Mount
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs