P-M11-K4RF5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-M11-K4RF5 Grace Technologies Remote Access Interfaces, GracePort Series, ULT12/USBTypeA

MFG Item Number
P-M11-K4RF5

P-M11-K4RF5 Grace Technologies Remote Access Interfaces, GracePort Series, ULT12/USBTypeA

MFG Item Number
P-M11-K4RF5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-M11-K4RF5
ULT12/USBTypeA

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-M11-K4RF5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description ULT12/USBTypeA
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 5 A
Mounting Surface Mount
NEMA Rating NEMA 12
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs