P-M21Q7Q8R2-M1R2
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-M21Q7Q8R2-M1R2 Grace Technologies Remote Access Interfaces, GracePort Series, N1DirectLogix/DB9F-M/DB25

MFG Item Number
P-M21Q7Q8R2-M1R2

P-M21Q7Q8R2-M1R2 Grace Technologies Remote Access Interfaces, GracePort Series, N1DirectLogix/DB9F-M/DB25

MFG Item Number
P-M21Q7Q8R2-M1R2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-M21Q7Q8R2-M1R2
N1DirectLogix/DB9F-M/DB25

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-M21Q7Q8R2-M1R2
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1DirectLogix/DB9F-M/DB25
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 2 A
Mounting Uncovered Plate
NEMA Rating NEMA 1
Ethernet & Network Cat5e RJ45
D-sub 25 Pin Female to Male
Net Weight 0 lbs
Gross Weight 0 lbs