Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1#2-K1RR3-G Grace Technologies Remote Access Interfaces, GracePort Series, /N1(2)DB9M-F10Ft
MFG Item Number
P-P1#2-K1RR3-G
P-P1#2-K1RR3-G Grace Technologies Remote Access Interfaces, GracePort Series, /N1(2)DB9M-F10Ft
MFG Item Number
P-P1#2-K1RR3-G
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1#2-K1RR3-G |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
/N1(2)DB9M-F10Ft |
| Number of Outlets |
(2) 120 V Receptacles |
| GFCI |
No |
| Circuit Breaker |
3 A |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1#2-K1RR3-G
Grace Technologies Remote Access Interfaces, GracePort Series