Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1#2P11#2R2#2-M5R0 Grace Technologies Remote Access Interfaces, GracePort Series, SS4X(2)DB9/(2)Ethernet
MFG Item Number
P-P1#2P11#2R2#2-M5R0
P-P1#2P11#2R2#2-M5R0 Grace Technologies Remote Access Interfaces, GracePort Series, SS4X(2)DB9/(2)Ethernet
MFG Item Number
P-P1#2P11#2R2#2-M5R0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1#2P11#2R2#2-M5R0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1#2P11#2R2#2-M5R0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
SS4X(2)DB9/(2)Ethernet |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Mounting |
Surface Mount |
| Universal Serial Bus |
A Female to A Male |
| Material |
Stainless Steel |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1#2P11#2R2#2-M5R0
Grace Technologies Remote Access Interfaces, GracePort Series