Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1#2R13-K4RS0-C3 Grace Technologies Remote Access Interfaces, GracePort Series, ULTY12/(2)USB/Ether/PWRAC
MFG Item Number
P-P1#2R13-K4RS0-C3
P-P1#2R13-K4RS0-C3 Grace Technologies Remote Access Interfaces, GracePort Series, ULTY12/(2)USB/Ether/PWRAC
MFG Item Number
P-P1#2R13-K4RS0-C3
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1#2R13-K4RS0-C3
ULTY12/(2)USB/Ether/PWRAC
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1#2R13-K4RS0-C3 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
ULTY12/(2)USB/Ether/PWRAC |
| Number of Outlets |
(1) Power AC Inlet with On/Off Switch, 2 Pole |
| GFCI |
No |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 12 |
| Material |
Aluminum |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1#2R13-K4RS0-C3
Grace Technologies Remote Access Interfaces, GracePort Series