Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1#2R2#2-M1RF0-C10UXXX Grace Technologies Remote Access Interfaces, GracePort Series, TBD/N1(2)DB9SrM-F/(2)Ethern
MFG Item Number
P-P1#2R2#2-M1RF0-C10UXXX
P-P1#2R2#2-M1RF0-C10UXXX Grace Technologies Remote Access Interfaces, GracePort Series, TBD/N1(2)DB9SrM-F/(2)Ethern
MFG Item Number
P-P1#2R2#2-M1RF0-C10UXXX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1#2R2#2-M1RF0-C10UXXX
TBD/N1(2)DB9SrM-F/(2)Ethern
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1#2R2#2-M1RF0-C10UXXX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
TBD/N1(2)DB9SrM-F/(2)Ethern |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1#2R2#2-M1RF0-C10UXXX
Grace Technologies Remote Access Interfaces, GracePort Series