P-P11#2Q22R33-H3RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P11#2Q22R33-H3RX

Grace Technologies Remote Access Interfaces, GracePort Series

P-P11#2Q22R33-H3RX

Grace Technologies Remote Access Interfaces, GracePort Series
TYPE4(2)USB-AF/F10ft., VGAF/F
MFG Item Number
P-P11#2Q22R33-H3RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2Q22R33-H3RX
TYPE4(2)USB-AF/F10ft., VGAF/F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2Q22R33-H3RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description TYPE4(2)USB-AF/F10ft., VGAF/F
Number of Outlets None
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus A Female to A Male
Material Aluminum
Ethernet & Network Cat5e Shielded RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs