P-P11#2R2#2-H2RX
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P11#2R2#2-H2RX Grace Technologies Remote Access Interfaces, GracePort Series, N4X(2)USB10Ft/(2)ETHERNET

MFG Item Number
P-P11#2R2#2-H2RX

P-P11#2R2#2-H2RX Grace Technologies Remote Access Interfaces, GracePort Series, N4X(2)USB10Ft/(2)ETHERNET

MFG Item Number
P-P11#2R2#2-H2RX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2#2-H2RX
N4X(2)USB10Ft/(2)ETHERNET

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2R2#2-H2RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N4X(2)USB10Ft/(2)ETHERNET
Number of Outlets None
GFCI No
Mounting Surface Mount
NEMA Rating NEMA 4X
Universal Serial Bus A Female to A Male
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs