P-P11#2R2#2-JB7R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P-P11#2R2#2-JB7R3 Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA
MFG Item Number
P-P11#2R2#2-JB7R3

P-P11#2R2#2-JB7R3 Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA

MFG Item Number
P-P11#2R2#2-JB7R3
More specs
This item cannot be canceled or returned

Obsolete

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2#2-JB7R3
SS(2)USBTypeA

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2R2#2-JB7R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description SS(2)USBTypeA
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
Universal Serial Bus A Female to A Male
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 2.735 lbs
Gross Weight 3.065 lbs