Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P11#2R2#2-M5RF0-T Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA
MFG Item Number
P-P11#2R2#2-M5RF0-T
P-P11#2R2#2-M5RF0-T Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA
MFG Item Number
P-P11#2R2#2-M5RF0-T
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2#2-M5RF0-T
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P11#2R2#2-M5RF0-T |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
SS(2)USBTypeA |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Surface Mount |
| Universal Serial Bus |
A Female to A Male |
| Material |
Stainless Steel |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P11#2R2#2-M5RF0-T
Grace Technologies Remote Access Interfaces, GracePort Series