P-P11#2R2-K1RS5-C3U770
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P11#2R2-K1RS5-C3U770 Grace Technologies Remote Access Interfaces, GracePort Series, TURBINETECN12/4(2)USB3F/ETH

MFG Item Number
P-P11#2R2-K1RS5-C3U770

P-P11#2R2-K1RS5-C3U770 Grace Technologies Remote Access Interfaces, GracePort Series, TURBINETECN12/4(2)USB3F/ETH

MFG Item Number
P-P11#2R2-K1RS5-C3U770
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2-K1RS5-C3U770
TURBINETECN12/4(2)USB3F/ETH

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2R2-K1RS5-C3U770
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description TURBINETECN12/4(2)USB3F/ETH
Number of Outlets (1) Power AC Inlet with On/Off Switch, 2 Pole
GFCI No
Circuit Breaker 5 A
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus A Female to A Male
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs