P-P11#2R2-M5RF0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P11#2R2-M5RF0 Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA

MFG Item Number
P-P11#2R2-M5RF0

P-P11#2R2-M5RF0 Grace Technologies Remote Access Interfaces, GracePort Series, SS(2)USBTypeA

MFG Item Number
P-P11#2R2-M5RF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2-M5RF0
SS(2)USBTypeA

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2R2-M5RF0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description SS(2)USBTypeA
Number of Outlets (2) GFCI
GFCI Yes
Mounting Surface Mount
Universal Serial Bus A Female to A Male
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs