P-P11#2R2-M6R0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P11#2R2-M6R0 Grace Technologies Remote Access Interfaces, GracePort Series, S4X(2)USB10Ft/Ethernet

MFG Item Number
P-P11#2R2-M6R0

P-P11#2R2-M6R0 Grace Technologies Remote Access Interfaces, GracePort Series, S4X(2)USB10Ft/Ethernet

MFG Item Number
P-P11#2R2-M6R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P11#2R2-M6R0
S4X(2)USB10Ft/Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11#2R2-M6R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description S4X(2)USB10Ft/Ethernet
Number of Outlets (1) 120 V Receptacle
GFCI No
Mounting Surface Mount
Universal Serial Bus A Female to A Male
Material Stainless Steel
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs