Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P11P15R2#2-S1R0-T144 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4USBAF-AM6FT/USBBF-BM
MFG Item Number
P-P11P15R2#2-S1R0-T144
P-P11P15R2#2-S1R0-T144 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4USBAF-AM6FT/USBBF-BM
MFG Item Number
P-P11P15R2#2-S1R0-T144
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P11P15R2#2-S1R0-T144
N12/4USBAF-AM6FT/USBBF-BM
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P11P15R2#2-S1R0-T144 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4USBAF-AM6FT/USBBF-BM |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| Universal Serial Bus |
A Female to A Male, B Female to B Male w/Cable |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P11P15R2#2-S1R0-T144
Grace Technologies Remote Access Interfaces, GracePort Series