Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P11R62-M7RX Grace Technologies Remote Access Interfaces, GracePort Series, N7/9USB-AF/M10ft.CABLE
MFG Item Number
P-P11R62-M7RX
P-P11R62-M7RX Grace Technologies Remote Access Interfaces, GracePort Series, N7/9USB-AF/M10ft.CABLE
MFG Item Number
P-P11R62-M7RX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P11R62-M7RX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N7/9USB-AF/M10ft.CABLE |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Surface Mount |
| Universal Serial Bus |
A Female to A Male |
| Material |
Aluminum |
| Ethernet & Network |
Cat6 RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P11R62-M7RX
Grace Technologies Remote Access Interfaces, GracePort Series