Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P19Q102R2#2-M1RD0 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB/DVIF-F(2)RJ45
MFG Item Number
P-P19Q102R2#2-M1RD0
P-P19Q102R2#2-M1RD0 Grace Technologies Remote Access Interfaces, GracePort Series, N1USB/DVIF-F(2)RJ45
MFG Item Number
P-P19Q102R2#2-M1RD0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P19Q102R2#2-M1RD0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P19Q102R2#2-M1RD0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1USB/DVIF-F(2)RJ45 |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Other Connectors |
DVI |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to B Female |
| Ethernet & Network |
Cat5e RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P19Q102R2#2-M1RD0
Grace Technologies Remote Access Interfaces, GracePort Series