Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1P11-H1R0-C3U515 Grace Technologies Remote Access Interfaces, GracePort Series, RADIAT-TECH/N12/4DB9M-F10Ft
MFG Item Number
P-P1P11-H1R0-C3U515
P-P1P11-H1R0-C3U515 Grace Technologies Remote Access Interfaces, GracePort Series, RADIAT-TECH/N12/4DB9M-F10Ft
MFG Item Number
P-P1P11-H1R0-C3U515
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1P11-H1R0-C3U515
RADIAT-TECH/N12/4DB9M-F10Ft
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1P11-H1R0-C3U515 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
RADIAT-TECH/N12/4DB9M-F10Ft |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1P11-H1R0-C3U515
Grace Technologies Remote Access Interfaces, GracePort Series