P-P1P11R2-M3RD3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P1P11R2-M3RD3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9Srl10Ft/USB10Ft

MFG Item Number
P-P1P11R2-M3RD3

P-P1P11R2-M3RD3 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9Srl10Ft/USB10Ft

MFG Item Number
P-P1P11R2-M3RD3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P1P11R2-M3RD3
N12/4DB9Srl10Ft/USB10Ft

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P1P11R2-M3RD3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4DB9Srl10Ft/USB10Ft
Number of Outlets (2) 125 V Receptacles
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus A Female to A Male
Material Aluminum
Ethernet & Network Cat5e RJ45
D-sub 9 Pin Male to Female
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs