Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1P2P3P5P6-MX3RD0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9Srl/DB25Prl10Ft/
MFG Item Number
P-P1P2P3P5P6-MX3RD0
P-P1P2P3P5P6-MX3RD0 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4DB9Srl/DB25Prl10Ft/
MFG Item Number
P-P1P2P3P5P6-MX3RD0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1P2P3P5P6-MX3RD0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1P2P3P5P6-MX3RD0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4DB9Srl/DB25Prl10Ft/ |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Other Connectors |
Keyboard PS/2, Mouse PS/2, VGA Monitor |
| D-sub |
9 Pin Male to Female, 25 Pin Female to Male |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1P2P3P5P6-MX3RD0
Grace Technologies Remote Access Interfaces, GracePort Series