P-P1P9-M2RF15
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P1P9-M2RF15 Grace Technologies Remote Access Interfaces, GracePort Series, N4XDB9M-FSrl10Ft/DB25M-F

MFG Item Number
P-P1P9-M2RF15

P-P1P9-M2RF15 Grace Technologies Remote Access Interfaces, GracePort Series, N4XDB9M-FSrl10Ft/DB25M-F

MFG Item Number
P-P1P9-M2RF15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P1P9-M2RF15
N4XDB9M-FSrl10Ft/DB25M-F

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P1P9-M2RF15
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N4XDB9M-FSrl10Ft/DB25M-F
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 15 A
Mounting Surface Mount
NEMA Rating NEMA 4X
Material Aluminum
D-sub 9 Pin Male to Female
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs