Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1Q7#4-M5RX-T170 Grace Technologies Remote Access Interfaces, GracePort Series, STAINSTEELDB910FtCable/
MFG Item Number
P-P1Q7#4-M5RX-T170
P-P1Q7#4-M5RX-T170 Grace Technologies Remote Access Interfaces, GracePort Series, STAINSTEELDB910FtCable/
MFG Item Number
P-P1Q7#4-M5RX-T170
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1Q7#4-M5RX-T170
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1Q7#4-M5RX-T170 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
STAINSTEELDB910FtCable/ |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Surface Mount |
| Material |
Stainless Steel |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1Q7#4-M5RX-T170
Grace Technologies Remote Access Interfaces, GracePort Series