Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P1Q8Q10R2-K1RX-C0 Grace Technologies Remote Access Interfaces, GracePort Series, N1/DB9NOCAB/DB-25F
MFG Item Number
P-P1Q8Q10R2-K1RX-C0
P-P1Q8Q10R2-K1RX-C0 Grace Technologies Remote Access Interfaces, GracePort Series, N1/DB9NOCAB/DB-25F
MFG Item Number
P-P1Q8Q10R2-K1RX-C0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P1Q8Q10R2-K1RX-C0
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P1Q8Q10R2-K1RX-C0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1/DB9NOCAB/DB-25F |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Male to Female, 25 Pin Female to Male |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P1Q8Q10R2-K1RX-C0
Grace Technologies Remote Access Interfaces, GracePort Series