P-P1R2-L5RF3-F2
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P1R2-L5RF3-F2 Grace Technologies Remote Access Interfaces, GracePort Series, S4XUSB10FT/Ether/GFCI/

MFG Item Number
P-P1R2-L5RF3-F2

P-P1R2-L5RF3-F2 Grace Technologies Remote Access Interfaces, GracePort Series, S4XUSB10FT/Ether/GFCI/

MFG Item Number
P-P1R2-L5RF3-F2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P1R2-L5RF3-F2
S4XUSB10FT/Ether/GFCI/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P1R2-L5RF3-F2
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description S4XUSB10FT/Ether/GFCI/
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker 3 A
Ethernet & Network Cat5e RJ45
D-sub 9 Pin Male to Female
Net Weight 0 lbs
Gross Weight 0 lbs