P-P22#2-M3R5-T17
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P22#2-M3R5-T17 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(2)USBF-F/120VAC

MFG Item Number
P-P22#2-M3R5-T17

P-P22#2-M3R5-T17 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(2)USBF-F/120VAC

MFG Item Number
P-P22#2-M3R5-T17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P22#2-M3R5-T17
N12/4(2)USBF-F/120VAC

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P22#2-M3R5-T17
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4(2)USBF-F/120VAC
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 5 A
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus A Female to A Female
Material Aluminum
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs