Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P22#2Q102-H3RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(2)USBF-F/
MFG Item Number
P-P22#2Q102-H3RX
P-P22#2Q102-H3RX Grace Technologies Remote Access Interfaces, GracePort Series, N12/4(2)USBF-F/
MFG Item Number
P-P22#2Q102-H3RX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P22#2Q102-H3RX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N12/4(2)USBF-F/ |
| Number of Outlets |
None |
| GFCI |
No |
| Other Connectors |
DVI |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4 |
| Universal Serial Bus |
A Female to A Female |
| Material |
Aluminum |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P22#2Q102-H3RX
Grace Technologies Remote Access Interfaces, GracePort Series