P-P22Q7R2-MX5RF0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P22Q7R2-MX5RF0 Grace Technologies Remote Access Interfaces, GracePort Series, USBAF-F/DB9F-M/

MFG Item Number
P-P22Q7R2-MX5RF0

P-P22Q7R2-MX5RF0 Grace Technologies Remote Access Interfaces, GracePort Series, USBAF-F/DB9F-M/

MFG Item Number
P-P22Q7R2-MX5RF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P22Q7R2-MX5RF0
USBAF-F/DB9F-M/

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P22Q7R2-MX5RF0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description USBAF-F/DB9F-M/
Number of Outlets (2) GFCI
GFCI Yes
Universal Serial Bus A Female to A Female
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs