P-P28P29Q102-M1RB0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P28P29Q102-M1RB0 Grace Technologies Remote Access Interfaces, GracePort Series, N1key10f/MOU10FT/DVI

MFG Item Number
P-P28P29Q102-M1RB0

P-P28P29Q102-M1RB0 Grace Technologies Remote Access Interfaces, GracePort Series, N1key10f/MOU10FT/DVI

MFG Item Number
P-P28P29Q102-M1RB0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P28P29Q102-M1RB0
N1key10f/MOU10FT/DVI

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P28P29Q102-M1RB0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N1key10f/MOU10FT/DVI
Number of Outlets (1) United Kingdom, Hong Kong, Ireland, Singapore, Malaysia Receptacle
GFCI No
Other Connectors DVI
Mounting Uncovered Plate
NEMA Rating NEMA 1
Universal Serial Bus Keyboard, Mouse
Net Weight 0 lbs
Gross Weight 0 lbs