Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P-P28P29Q102R62-M4RD0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12USBKEY10F/MOU10F/DVIF/
MFG Item Number
P-P28P29Q102R62-M4RD0
P-P28P29Q102R62-M4RD0 Grace Technologies Remote Access Interfaces, GracePort Series, UL12USBKEY10F/MOU10F/DVIF/
MFG Item Number
P-P28P29Q102R62-M4RD0
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
P-P28P29Q102R62-M4RD0
UL12USBKEY10F/MOU10F/DVIF/
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
P-P28P29Q102R62-M4RD0 |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
UL12USBKEY10F/MOU10F/DVIF/ |
| Number of Outlets |
(2) 125 V Receptacles |
| GFCI |
No |
| Other Connectors |
DVI |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 12 |
| Universal Serial Bus |
Keyboard, Mouse |
| Material |
Aluminum |
| Ethernet & Network |
Cat6 RJ45 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P-P28P29Q102R62-M4RD0
Grace Technologies Remote Access Interfaces, GracePort Series