P-P28P29R2-K2R3
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P28P29R2-K2R3 Grace Technologies Remote Access Interfaces, GracePort Series, N4XUSBKeyboard/Mouse

MFG Item Number
P-P28P29R2-K2R3

P-P28P29R2-K2R3 Grace Technologies Remote Access Interfaces, GracePort Series, N4XUSBKeyboard/Mouse

MFG Item Number
P-P28P29R2-K2R3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P28P29R2-K2R3
N4XUSBKeyboard/Mouse

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P28P29R2-K2R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N4XUSBKeyboard/Mouse
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker 3 A
Mounting Surface Mount
NEMA Rating NEMA 4X
Universal Serial Bus Keyboard, Mouse
Material Aluminum
Ethernet & Network Cat5e RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs