P-P28P29R2-K4RF0
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P28P29R2-K4RF0 Grace Technologies Remote Access Interfaces, GracePort Series, ULTYPE12/KYBD10FT/MOUSE

MFG Item Number
P-P28P29R2-K4RF0

P-P28P29R2-K4RF0 Grace Technologies Remote Access Interfaces, GracePort Series, ULTYPE12/KYBD10FT/MOUSE

MFG Item Number
P-P28P29R2-K4RF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P28P29R2-K4RF0
ULTYPE12/KYBD10FT/MOUSE

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P28P29R2-K4RF0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description ULTYPE12/KYBD10FT/MOUSE
Number of Outlets (2) GFCI
GFCI Yes
Mounting Surface Mount
NEMA Rating NEMA 12
Universal Serial Bus Keyboard, Mouse
Material Aluminum
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs