P-P28P29R33-M3RB5
Grace Technologies Remote Access Interfaces, GracePort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P-P28P29R33-M3RB5 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4KYBD10FT/MSE10FT/SHL

MFG Item Number
P-P28P29R33-M3RB5

P-P28P29R33-M3RB5 Grace Technologies Remote Access Interfaces, GracePort Series, N12/4KYBD10FT/MSE10FT/SHL

MFG Item Number
P-P28P29R33-M3RB5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, GracePort Series
Item #
P-P28P29R33-M3RB5
N12/4KYBD10FT/MSE10FT/SHL

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P28P29R33-M3RB5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Description N12/4KYBD10FT/MSE10FT/SHL
Number of Outlets (1) United Kingdom, Hong Kong, Ireland, Singapore, Malaysia Receptacle
GFCI No
Circuit Breaker 5 A
Mounting Surface Mount
NEMA Rating NEMA 4
Universal Serial Bus Keyboard, Mouse
Material Aluminum
Ethernet & Network Cat5e Shielded RJ45
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs